Vello Contemporary LED Wall Sconce, 1-Light, 150 Lumens, Frost Pc/Graphite Grey

  • Mfr # 28282-020

  • Zoro # G404865455


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
3.25 in
Width
4.75 in
Dimmable
NO
Fixture Voltage
120
IP Rating
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28282-020
Zoro #
G404865455
UPC #
773546252195
Country of Origin
China

Dimensions

Height
3.25 in
Width
4.75 in

Details

Dimmable
NO
Fixture Voltage
120
IP Rating
54
Lamp Included
Yes
Fixture Wattage
5
Lamp Type
LED
Standards
CETLUS, CSA Approved
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Energy Star Compliant
No
Series
Vello
Lamp Watts
5
Description/Special Features
1 x 5W/LED 3000K/150lm (non-dimmable), Frost PC Shade, For direct wire applications only, Rated for wet locations

Description

For direct wire applications only. Aluminum cast construction and powder coated. Patented Design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.