Zoro Homepage

VELLURA, 1500W FREESTAND HEATER

  • Mfr # EFH0138

  • Zoro # G816140355


product price: $1,200.00
/ea
Free Shipping & Returns

Key Features

Length
29.125 in
Width
29.125 in
Color
Grey
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFH0138
Zoro #
G816140355
UPC #
773546405102
Country of Origin
China

Dimensions

Length
29.125 in
Width
29.125 in
Height
80.71875 in

Details

Color
Grey
Material
STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.