Zoro Homepage

VELLURA, 1500W PENDANT HEATER

  • Mfr # EFH0139

  • Zoro # G416140397


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Width
22 in
Material
STEEL
Length
22 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFH0139
Zoro #
G416140397
UPC #
773546405119
Country of Origin
China

Dimensions

Height
10.21875 in
Width
22 in
Length
22 in

Details

Material
STEEL
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.