Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eurofase Verdino Transitional LED Pendant, 1-Light, 400 Lumens, Clear/Rose Gold 33744-018

Verdino Transitional LED Pendant, 1-Light, 400 Lumens, Clear/Rose Gold (Discontinued)

  • Mfr # 33744-018
  • Zoro # G004865350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33744-018
Zoro #
G004865350
UPC #
773546284653
Country of Origin
China

Dimensions

Diameter
18 in
Height
16.25 in

Details

Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
160
Collection
Viviana
Description/Special Features
4 x 40W/B10 E12/120V (dimmable), Clear pressed glass included, Hanging Support Type: Chain, Rated for dry locations
Type
Chandelier
Fixture Voltage
120
Dimmable
YES
Style
Transitional
Lamp Watts
40
Lamp Included
No
Color
Chrome
Standards
CETLUS, CSA Approved
Number of Lights
4
IP Rating
DRY
Material
METAL

Description

Links of patterned press glass cupped by polished chrome hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.