Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Chrome

  • Mfr # 23274-013

  • Zoro # G804865680


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
20 in
Width
5 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23274-013
Zoro #
G804865680
UPC #
773546222211
Country of Origin
China

Dimensions

Height
20 in
Width
5 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Description/Special Features
2 x 60W/T10 E26/120V (dimmable), Frosted Glass Included, Rated for dry locations
Lamp Watts
60
Energy Star Compliant
No
Series
Vesper
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Standards
CETLUS, CSA Approved
Lamp Type
Incandescent
Lamp Included
No
IP Rating
DRY
Fixture Wattage
120

Description

Frosted glass tube with cast metal frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.