Zoro Homepage

Viviana Transitional Incandescent Chandelier, 4-Light, Clear/Chrome

  • Mfr # 33742-014

  • Zoro # G204865334


product price: $2,542.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
280
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33742-014
Zoro #
G204865334
UPC #
773546284639
Country of Origin
China

Dimensions

Length
37 in
Height
28.75 in
Width
11 in

Details

Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
280
Fixture Voltage
120
Number of Lights
7
Lamp Included
No
Description/Special Features
7 x 40W/B10 E12/120V (dimmable), Clear pressed glass included, Hanging Support Type: Chain, Rated for dry locations
Lamp Watts
40
IP Rating
DRY
Style
Transitional
Dimmable
YES
Standards
CETLUS, CSA Approved
Color
Chrome
Type
Chandelier
Collection
Viviana
Material
METAL

Description

Links of patterned press glass cupped by polished chrome hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.