White Astra Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters

  • Mfr # EF39DCW4

  • Zoro # G416139667


original price:  $105.99 , new price: $105.00
new price:  $105.00
/ea
Free Shipping & Returns

Key Features

Length
41.5 in
Width
1 in
Color
White
Mounting Type
Wall, Ceiling, Pole Mount
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39DCW4
Zoro #
G416139667
UPC #
773546318785
Country of Origin
China

Dimensions

Length
41.5 in
Width
1 in
Height
8.25 in

Details

Color
White
Mounting Type
Wall, Ceiling, Pole Mount
Material
304 Stainless Steel

Description

White Astra Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.