This item is Discontinued.

Eurofase Yasmin Farmhouse 17" Rectangular Wall Outdoor Sconce, Aged Gold/Hand Blown Glass 42724-018

Yasmin Farmhouse 17" Rectangular Wall Outdoor Sconce, Aged Gold/Hand Blown Glass (Discontinued)

  • Mfr # 42724-018
  • Zoro # G204865792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42724-018
Zoro #
G204865792
UPC #
773546317160
Country of Origin
China

Details

Dimmable
Yes
Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Type
Ceiling
Series
Daulle
Theme/Style Substyle
Colonial
Theme / Style
Transitional

Description

A slightly tapered drum of mouth blown clear glass sits within a rounded caged design. The simple bulb cluster is supported by a single black ring for a modern take on the classic candelabra. This extensive line features a post light, pendant, flushmount, and two wall sconces for you to choose from.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.