Zoro Homepage

EuroFence 8 H Ground Install Post Kit

  • Mfr # EF 20508

  • Zoro # G715189905


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Fence Mounting Style
In-Ground
Positioning
Corner, End, Line, T
Compatible with Brand
EuroFence
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF 20508
Zoro #
G715189905
UPC #
612634205081
Country of Origin
China

Dimensions

Overall Height
8 ft

Details

Item
Ground Post Kit
Material
Aluminum
Fence Mounting Style
In-Ground
Positioning
Corner, End, Line, T
Compatible with Brand
EuroFence
Color
Black
Finish
Powder Coated
Product Type
Post Kit

Description

EuroFence 8 H Ground Install Post Kit

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.