Zoro Homepage

EuroFence Drop Rod with Guide and Screws

  • Mfr # EF 61608

  • Zoro # G715189899


product price: $24.89
/ea

Key Features

Material
Steel
Fence Mounting Style
In-Ground, Surface Mount
Product Type
Drop Rod
Color
Black
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF 61608
Zoro #
G715189899
UPC #
612634616085
Country of Origin
China

Dimensions

Overall Height
30 in

Details

Item
Drop Rod Kit
Material
Steel
Fence Mounting Style
In-Ground, Surface Mount
Product Type
Drop Rod
Color
Black
Positioning
Double-Gate, Single-Gate
Finish
Powder Coated

Description

EuroFence Drop Rod with Guide and Screws

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.