Zoro Homepage

EuroFence Estate 4W x 6H

  • Mfr # EF 63402

  • Zoro # G515189907


product price: $1,058.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
4 ft
Product Type
Gate Kit
Frame Material
Aluminum
Overall Height
6 ft
Inlay Board Material
Wood Plastic Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF 63402
Zoro #
G515189907
UPC #
612634634027
Country of Origin
China

Dimensions

Overall Width
4 ft
Overall Height
6 ft

Details

Item
Adjustable Fence Gate
Product Type
Gate Kit
Frame Material
Aluminum
Inlay Board Material
Wood Plastic Composite
Infill Color
Black
Includes Hardware
Hardware Included

Description

EuroFence Estate 4W x 6H

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.