Zoro Homepage

EuroFence Estate 6W x 6H

  • Mfr # EF 01400

  • Zoro # G115189901


product price: $591.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Infill Color
Gray
Product Type
Horizontal Fence Section
Topper Style
Estate Style
Overall Width
6 ft
Posts Included
Posts Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF 01400
Zoro #
G115189901
UPC #
612634014003
Country of Origin
China

Dimensions

Overall Width
6 ft
Overall Height
6 ft

Details

Item
Privacy Fence
Infill Color
Gray
Product Type
Horizontal Fence Section
Topper Style
Estate Style
Posts Included
Posts Not Included
Topper Material
Aluminum
Topper Color
Gray
Inlay Board Material
Wood Plastic Composite
Frame Material
Aluminum

Description

EuroFence Estate 6W x 6H

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.