Zoro Homepage

EuroFence Lattice Top 6W x 6H

  • Mfr # EF 03402

  • Zoro # G215189900


product price: $697.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Topper Style
Lattice Top
Topper Material
Aluminum
Infill Color
Black
Topper Color
Black
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF 03402
Zoro #
G215189900
UPC #
612634034025
Country of Origin
China

Dimensions

Overall Height
6 ft
Overall Width
6 ft

Details

Item
Privacy Fence
Topper Style
Lattice Top
Topper Material
Aluminum
Infill Color
Black
Topper Color
Black
Frame Material
Aluminum
Posts Included
Posts Not Included
Product Type
Horizontal Fence Section
Inlay Board Material
Wood Plastic Composite

Description

EuroFence Lattice Top 6W x 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.