Zoro Homepage
This item is Discontinued.
Euromex BioBlue 40X-1200X Monocular Portable Compound Microscope w/ Spring Loaded Objective BB4240B

BioBlue 40X-1200X Monocular Portable Compound Microscope w/ Spring Loaded Objective (Discontinued)

  • Mfr # BB4240B
  • Zoro # G603753669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB4240B
Zoro #
G603753669
UPC #
195585003970
Country of Origin
China

Details

Item
Monocular Portable Compound Microscope
Magnification Range
40X-1200X
Head Type
Monocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 60X
Light Source
LED
Power Supply
100-240V
Condenser Type
Abbe Condenser N.A. 1.25
Includes
Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual

Description

Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomic & today’s quality Standards.


These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue BB4240 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 130 x 130 mm stage w/ double layered 70 x 28 mm X-Y mechanical stage enable precision positioning of the specimen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.