Zoro Homepage
This item is Discontinued.
Euromex bScope Trinocular Compound Microscope w/ E-plan Objectives BS1153-EPL

bScope Trinocular Compound Microscope w/ E-plan Objectives (Discontinued)

  • Mfr # BS1153-EPL
  • Zoro # G103753725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS1153-EPL
Zoro #
G103753725
UPC #
840979173332
Country of Origin
China

Details

Item
Trinocular Compound Microscope w/ E-plan Objectives
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
100-240V
Condenser Type
Abbe Condenser N.A. 1.25
Includes
Microscope, Power Cord, Dust Cover, Spare Fuse, User Manual

Description

The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small & mid-sized laboratories & for veterinary applications. Apart from an excellent ergonomical design, these robust & attractively priced microscopes are available in several configurations w/ HWF 10x/20mm eyepieces & objectives for bright field & phase contrast.


The design of the bScope BS1153-EPL is both ergonomic & evolutive. Height adjustable eyepieces & low stage controls minimize fatigue during long working sessions & therefore providing more comfort for microscopists. The robust & compact size of the bScope w/ its Cable Storage System allows more working space, safer operation & easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.