Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Euromex iScope 50X-1000X Trinocular Materials & Metallurgy Compound Microscope w/14MP USB 3 Digital Camera IS1053-PLMIC-14M3

iScope 50X-1000X Trinocular Materials & Metallurgy Compound Microscope w/14MP USB 3 Digital Camera (Discontinued)

  • Mfr # IS1053-PLMIC-14M3
  • Zoro # G603753911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS1053-PLMIC-14M3
Zoro #
G603753911
UPC #
195585009460
Country of Origin
China

Details

Item
Trinocular Materials & Metallurgy Compound Microscope
Magnification Range
50X-1250X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
5X, 10X, 20X, 50X
Light Source
LED
Power Supply
100-240V
Includes
Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual
Condenser Type
Abbe Condenser N.A. 1.25

Description

iScope - A masterpiece in microscopy


The iScope IS1053-PLMi is suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.