Eurotech
Ergohuman Elite High-Back Chair, Black Seat/Black Back, Black Base
Mfr # ME22ERGLTN15
Zoro # G5174134
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Color Black
- Seat Width 19.90"
- Seat Depth 0.76"
- Back Height 28"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Patrick Lamontagne 'Kodiak Closeup' Canvas Art, 24x24 ALI44103-C2424GG
- 1888 MILLS HAND TOWEL 16X32 WHITE PIMA, 12PK H555-U-WHT-1-MAGN
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King SE706304
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Cherry MKTRCT6024CH
- LORELL Mid-Back Chair with Mesh Seat & Back 83106
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back 249051
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black LLR85561
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue BR-TPDHCH-RG-A0-RG
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms BL-X-5M-D-DKGY-GG
- FLASH FURNITURE Drafting Chair, Mesh, Black BL-ZP-8805D-BK-GG
- FLASH FURNITURE Office Chair, Mesh, Black HL-0016-1-BK-BK-GG
- Eurotech Office Chairs