Mid-back Chair, Mesh, 26inx19.3inx35-38-1/2in, Sand/Black

  • Mfr # EUTMT940007

  • Zoro # G111185716


product price:  $644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUTMT940007
Zoro #
G111185716
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Apollo Synchro Mid-Back Chair combines comfort, adjustability and quality for seating well-suited for long hours at the office. Breathable, black mesh back conforms to yours for the right amount of support. Fabric-upholstered, cushioned seat is comfortably contoured. Waterfall seat front of cushion slopes to reduce pressure on the back of the knees. Tilt-tension control recline rate adapts to weight of user. Tilt lock locks out tilt function. Synchro-tilt back reclines in a preset ratio to seat. Seat-height adjustment sets seat height from 18in to 21.7in for your preferred position relative to floor. Width-adjustable arms adjust arms in or out for proper ergonomic positioning. Arm-height adjustment adjusts arm up or down for proper ergonomic positioning while seated. Chair also features casters on the black nylon, five-star base for easy mobility. Seat measures 20.5in x 19.3''. Back size is 19.5in x 20''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.