This item is Discontinued.

Eva-Dry/Momentum Sales & Mktg Dacasso a2220 Crocodile Embossed Leather Double Letter Trays - Black a2220

This item is Discontinued.

Eva-Dry/Momentum Sales & Mktg

Dacasso a2220 Crocodile Embossed Leather Double Letter Trays - Black (Discontinued)

Mfr # a2220
Zoro # G403988445
UPC # 872164004213
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
a2220
Zoro #
G403988445
UPC #
872164004213
Country of Origin
China

Dimensions

Width
10.62 in
Height
7-1/4 in
Length
13.62 in

Details

Item
Letter Tray
Material
Leather
Color
Black
Features
Closed-Front Design
Includes
Silver Stacking Posts
Series
2000

Description

Features
  • Easy access open front
  • Includes gold stacking posts
  • Dimension - 13.62 L x 10.62 W x 7.25 H in.
  • Item Weight - 4.70 lbs.
  • Color - Black Crocodile Embossed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.