This item is Discontinued.

Eva-Dry/Momentum Sales & Mktg Dacasso Classic Black Leather Passport Holder - 0.10 lbs. a1042

Dacasso Classic Black Leather Passport Holder - 0.10 lbs. (Discontinued)

  • Mfr # a1042
  • Zoro # G110745430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
a1042
Zoro #
G110745430
UPC #
872164008105
Country of Origin
China

Dimensions

Width
4 in
Height
5.63 in
Depth
1/4 in

Details

Item
Passport Holder
Material
Leather
Color
Black
Features
Compact Bi-Fold Design, Right-Hand Pocket Holds Passport, Left-Hand Pocket Holds Currency And Ticket
Series
1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.