Dacasso e3404 Leather Enhanced Zip-Around Portfolio - Chocolate Brown

  • Mfr # e3404

  • Zoro # G303715264


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Width
10-1/4 in
Height
13-1/2 in
Thickness
1 in
Color
Chocolate Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
e3404
Zoro #
G303715264
UPC #
872164007108
Country of Origin
China

Dimensions

Width
10-1/4 in
Height
13-1/2 in
Thickness
1 in

Details

Item
Portfolio
Material
Leather
Color
Chocolate Brown
Features
Reversible For Left-Handed Use, Single Exterior Zippered Pocket, Interior Smart Phone Pouch, Business Card Pouch Inside, Gusseted Paper Stash With Two Slots And Zippered Pocket, Three Interior Pen Loops, Letter-Size Writing Pad Included
Series
1000

Description

Features
  • Reversible for left-handed use
  • Single exterior zippered pocket
  • Interior smart phone pouch
  • Business card pouch inside
  • Gusseted paper stash with two slots and zippered pocket
  • Three interior pen loops
  • Letter-size writing pad included
  • Dimension -
  • 10.25 L x 13.50 W x 1.00 H in.
  • Item Wieght – 1.60 lbs.
  • Color - Chocolate Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.