This item is Discontinued.

Eva-Dry/Momentum Sales & Mktg Dacasso Leather Double Letter Trays - Rosewood a8020

This item is Discontinued.

Eva-Dry/Momentum Sales & Mktg

Dacasso Leather Double Letter Trays - Rosewood (Discontinued)

Mfr # a8020
Zoro # G510723229
UPC # 872164008822
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
a8020
Zoro #
G510723229
UPC #
872164008822
Country of Origin
China

Dimensions

Width
10-1/2 in
Height
7-1/4 in
Depth
13-3/4 in

Details

Item
Double Letter Tray
Material
Rosewood, Leather
Color
Black
Features
Includes Stacking Posts To Optimize Storage Space And Minimize Desk Clutter, Conveniently Access Letter-Size Documents With Open-Front Design, Protects Surfaces From Scuffs And Scratches With Soft, Velveteen Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.