This item is Discontinued.

Eva-Dry/Momentum Sales & Mktg Luggage Tag, Leather, 4-1/2 in H x 2.67 in W, Chocolate Brown a3498

This item is Discontinued.

Eva-Dry/Momentum Sales & Mktg

Luggage Tag, Leather, 4-1/2 in H x 2.67 in W, Chocolate Brown (Discontinued)

Mfr # a3498
Zoro # G503930535
UPC # 872164006507
Country of Origin China
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
a3498
Zoro #
G503930535
UPC #
872164006507
Country of Origin
China

Dimensions

Height
4-1/2 in
Width
2.67 in
Imprint Area Width
1-1/4 in
Imprint Area Height
2-1/4 in

Details

Item
Luggage Tag
Material
Leather
Color
Chocolate Brown
Imprinting
Yes
Includes
Identification Card

Description

Features
  • Button clasped privacy flap buckle strap easily fits luggage
  • Polished silver hardware
  • Identification card included
  • Dimension - 4.50 H x 2.67 W x 0.25 H in.
  • Item Weight - 0.10 lbs.
  • Color - Chocolate Brow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.