Zoro Homepage

Cushioned Seat

  • Mfr # 310

  • Zoro # G6701685


product price: $349.99
/ea
Free Shipping & Returns

Key Features

For Use With
4WLZ7, 4WLZ8
Width
20 in
Height
3 1/2 in
Overall Height
3 1/2 in
Depth
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310
Zoro #
G6701685
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
20 in
Height
3 1/2 in
Overall Height
3 1/2 in
Depth
13 1/2 in
Overall Width
20 in
Overall Depth
13 1/2 in

Details

Item
Cushioned Seat
For Use With
4WLZ7, 4WLZ8
Color
Gray
Includes
Seat Belt
Industry Type
Healthcare
Strapping Type
Nylon Web
Material
Nylon
Compatible Product Type
Stair Chair
Product Type
Cushioned Seat
Compatible Manufacturer Part Number
600H, MK4-300H

Description

Cushioned Seat, Height 3 1/2 in, Width 20 in, Depth 13 1/2 in, Material Nylon, Color Gray, Strapping Type Nylon Web, For Use With 4WLZ7, 4WLZ8, Includes Seat Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.