Evacuation Utility Mat, Fabric, Yellow
Mfr # ULTI-MAT
Zoro # G013990708
product price: $787.99
/ea
Free Shipping & Returns
Key Features
Intended Patient
Bariatric
Overall Length
78 11/16 in
Number of Hand Holds
2
Features
Compatible with Backboard
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULTI-MAT
Zoro #
G013990708
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
78 11/16 in
Overall Height
1 in
Overall Width
47 5/16 in
Details
Item
Evacuation Utiiity Mat
Intended Patient
Bariatric
Number of Hand Holds
2
Features
Compatible with Backboard
Material
Fabric
Standards
ISO 9001:2008
Product Type
Ulti-Mat
Load Capacity
1,000 lb
Gait Belt End Type
Side Release Buckle
Color
Yellow
Includes
(2) Straps, Buckles
Description
Evacuation Utiiity Mat, Material Fabric, Color Yellow, Standards ISO 9001:2008, Includes (2) Straps, Buckles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.