Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Seat, 20-1/2 In W, 1 In H, Yellow

  • Mfr # 311

  • Zoro # G7157281


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Industry Type
Healthcare
Includes
Hand Grips, Seat Belt, Shoulder Restraints, Storage Bag
Depth
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G7157281
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
16 1/2 in
Width
20 1/2 in
Height
1 in
Overall Height
1 in
Overall Width
20 1/2 in

Details

Item
Rescue Seat
Color
Yellow
Material
Vinyl
Industry Type
Healthcare
Includes
Hand Grips, Seat Belt, Shoulder Restraints, Storage Bag
Strapping Type
Nylon Web
Straps Count
3
Weight Capacity
350 lb
Load Capacity
350 lb
Product Type
Rescue Seat

Description

Rescue Seat, Height 1 in, Width 20 1/2 in, Depth 16 1/2 in, Material Vinyl, Color Yellow, Straps Count 3, Strapping Type Nylon Web, Weight Capacity 350 lb, Includes Hand Grips, Seat Belt, Shoulder Restraints, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.