Sling Attachment, Red, Nylon
Mfr # EVFB001
Zoro # G615699863
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
8 in
Overall Width
20 in
Compatible Manufacturer Part Number
500H, 600H, MK4-300H
Overall Height
41 in
Product Type
Sling Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVFB001
Zoro #
G615699863
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Depth
8 in
Overall Width
20 in
Overall Height
41 in
Details
Item
Evac4Babies Sling Attachment
Compatible Manufacturer Part Number
500H, 600H, MK4-300H
Product Type
Sling Attachment
Compatible Product Type
Stair Chair
Color
Red
Material
Nylon
Includes
Safety Straps
Features
Head Supports, Single Person Operation, Tether Strap, Transports four Babies
Description
Evac4Babies Sling Attachment, Material Nylon, Color Red, Includes Safety Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.