Zoro Homepage

Stair Chair, 400 lb. Cap., Blue

  • Mfr # MK4-300H

  • Zoro # G7542997


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Ergonomic Adjustable
Width
20 in
Weight Capacity
400 lb
Height
41 in
Overall Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK4-300H
Zoro #
G7542997
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
20 in
Height
41 in
Overall Height
41 in
Depth
8 in
Wheel Size
(2) 2 in (Rear), (2) 6 in (Front)
Overall Width
20 in
Overall Depth
8 in

Description

Stair Chair, Height 41 in, Width 20 in, Depth 8 in, Construction Aluminum, Handles Ergonomic Telescoping Handle, Color Blue, Yellow, Straps Count 2, Strapping Type Nylon Web, Wheel Size (2) 2 in (Rear), (2) 6 in (Front), Weight Capacity 400 lb, Includes (3) Passenger Safety Belts, Dust Cover, Instructional DVD, Photoluminescent Signage, Wall Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.