Zoro Homepage

Stair Chair, 500 lb Load Capac.

  • Mfr # 750H

  • Zoro # G214845326


product price: $3,738.99
/ea
Free Shipping & Returns

Key Features

Strap Material
Nylon
Handle Type
Anti-Slip
Number of Straps
4
Overall Width
22 3/8 in
Product Type
Stair Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750H
Zoro #
G214845326
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
22 3/8 in
Overall Height
43 5/16 in
Wheel Size
(2) 4 in (Front), (2) 6 in (Rear)
Overall Depth
10 3/8 in

Details

Item
Evacuation Stair Chair
Strap Material
Nylon
Handle Type
Anti-Slip
Number of Straps
4
Product Type
Stair Chair
Includes
4-Point Passenger Harness, Cushioned Head Support Headrest, Dust Cover, Photoluminescent Wall Sign, Wall Hooks
Number of Operators Required
2
Features
Additional Operator Handles, Adjustable Self Braking Evac+Tracs, Anti-Slip Height Adjustable Handle, Head Support with Padded Cushion, High Strength Aluminum Frame, Industrial Locking Rear Wheels, Quick Release 4-Point Harness, Way Finding Decals
Movement Direction
Descending
Color
Yellow
Movement Type
Manual
Material
Aluminum
Load Capacity
500 lb
Restraint Location
Chest, Thigh

Description

Evacuation Stair Chair, Color Yellow, Wheel Size (2) 4 in (Front), (2) 6 in (Rear), Includes 4-Point Passenger Harness, Cushioned Head Support Headrest, Dust Cover, Photoluminescent Wall Sign, Wall Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.