Zoro Homepage

Stair Chair, 560 lb Load Capac.

  • Mfr # 900H

  • Zoro # G715699817


product price: $6,142.99
/ea
Free Shipping & Returns

Key Features

Features
Material
Aluminum
Number of Straps
4
Strap Material
Nylon
Movement Type
Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900H
Zoro #
G715699817
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
10 5/8 in
Overall Height
45 in
Overall Width
19 1/2 in
Wheel Size
(2) 4 in (Front), (2) 6 in (Rear)

Details

Features
Material
Aluminum
Number of Straps
4
Strap Material
Nylon
Item
Powered Evacuation Stair Chair
Movement Type
Powered
Handle Type
Ergonomic Adjustable
Number of Operators Required
1
Color
Blue, Yellow
Includes
(2) Keys, Battery Charger, Dust Cover, Passenger Headrest, Passenger Safety Straps, Photoluminescent Wall Sign, Rechargeable Battery, Wall Hooks
Movement Direction
Ascending, Descending
Load Capacity
560 lb
Product Type
Powered Stair Chair
Restraint Location
Chest, Thigh

Description

Powered Evacuation Stair Chair, Color Blue, Yellow, Wheel Size (2) 4 in (Front), (2) 6 in (Rear), Includes (2) Keys, Battery Charger, Dust Cover, Passenger Headrest, Passenger Safety Straps, Photoluminescent Wall Sign, Rechargeable Battery, Wall Hooks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.