Zoro Homepage

Stair Chair, Yellow, Aluminum

  • Mfr # 1-314 FP

  • Zoro # G616555687


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Height
50 1/4 in
Overall Width
30 3/8 in
Features
Highly visible EVAC+CHAIR identifying logo on door
Compatible Manufacturer Part Number
220H, 400H, 500H, 600H, 700H, 750H, 800H, 900H, MK4-300H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-314 FP
Zoro #
G616555687
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
50 1/4 in
Overall Width
30 3/8 in
Overall Depth
16 1/2 in

Details

Color
Yellow
Features
Highly visible EVAC+CHAIR identifying logo on door
Compatible Manufacturer Part Number
220H, 400H, 500H, 600H, 700H, 750H, 800H, 900H, MK4-300H
Compatible Product Type
Stair Chair
Product Type
Stair Chair
Item
Evac Stair Chair METAL STORAGE CABINET
Material
Aluminum

Description

Evac Stair Chair METAL STORAGE CABINET, Material Aluminum, Color Yellow, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.