Wall Bracket, Black, 3 1/4" W, Steel
- Mfr # 305
- Zoro # G6155055
product price:Â
$
31.15
/ea
Key Features
For Use With
4WLZ7, 4WLZ8
Width
3 1/4 in
Height
3 in
Overall Height
1 1/4 in
Depth
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305
- Zoro #
- G6155055
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Wall Bracket
- For Use With
- 4WLZ7, 4WLZ8
- Color
- Black
- Industry Type
- Healthcare
- Material
- Steel
- Compatible Product Type
- Stair Chair
- Product Type
- Wall Bracket
- Compatible Manufacturer Part Number
- 600H, MK4-300H
- Shell Material
- Steel
- Wire Color
- Black
Dimensions
- Width
- 3 1/4 in
- Height
- 3 in
- Overall Height
- 1 1/4 in
- Depth
- 1 1/4 in
- Overall Width
- 3 1/4 in
- Overall Depth
- 1 1/4 in
Description
Wall Bracket, Height 3 in, Width 3 1/4 in, Depth 1 1/4 in, Material Steel, Color Black, For Use With 4WLZ7, 4WLZ8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.