Zoro Homepage

Adj. Evacuslider, 264 lb, Red

  • Mfr # TS-EES01

  • Zoro # G9620283


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
74 13/16 in
Material
Foam/Vinyl
Industry Type
Healthcare
Includes
Protective Bag, Wall Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-EES01
Zoro #
G9620283
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
74 13/16 in
Depth
8 1/2 in
Length
76 in
Height
4 in
Width
25 1/2 in
Overall Width
24 7/16 in

Description

Adjustable Evacuslider, Red, Length 76 in, Width 25 1/2 in, Height 4 in, Weight Capacity 400 lb, Frame Material Foam, Handles No, Straps Count 4, Includes Protective Bag, Wall Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.