Zoro Homepage

Excel Evacuation Chair, 400 lb.

  • Mfr # TS-EPC01

  • Zoro # G2685755


product price: $2,503.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Handle Type
Anti-Slip
Weight Capacity
500 lb
Height
52 in
Width
25 1/2 in
Overall Height
56 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-EPC01
Zoro #
G2685755
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
52 in
Width
25 1/2 in
Overall Height
56 5/16 in
Depth
39 in
Overall Width
25 9/16 in
Overall Depth
39 in

Details

Item
Excel Evacuation Chair
Handle Type
Anti-Slip
Weight Capacity
500 lb
Color
Green
Straps Count
2
Construction
Aluminum
Handles
Ergonomic Telescoping Handle
Industry Type
Healthcare
Includes
Instructional DVD, Protective Dust Cover, Visual Inspection Sheet, Wall Mounting Hooks Wall Sign
Material
Aluminum
Product Type
Excel Evacuation Chair
Number of Straps
2
Features
3-Point Client Support Harness, (4) Permanently Deployed Wheels with Rear Safety Brake, Anti-Slip Operator Handles, Fully Open, Integrated Carry Handles, Weight-Bearing Armrests, Wide Flat Seat
Load Capacity
500 lb
Restraint Location
Chest

Description

Excel Evacuation Chair, Height 52 in, Width 25 1/2 in, Depth 39 in, Construction Aluminum, Handles Ergonomic Telescoping Handle, Color Green, Straps Count 2, Weight Capacity 500 lb, Includes Instructional DVD, Protective Dust Cover, Visual Inspection Sheet, Wall Mounting Hooks Wall Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.