Zoro Homepage

Daily Handwriting Practice Book - Traditional Manuscript

  • Mfr # 790

  • Zoro # G1423656


product price: $23.29
/ea

Key Features

Recommended Age
5-9 Years
Recommended Grade
Grade K-4
Material
Paper
Includes
1 book
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790
Zoro #
G1423656
UPC #
23472007902
Country of Origin
United States

Details

Recommended Age
5-9 Years
Recommended Grade
Grade K-4
Material
Paper
Includes
1 book
Color
Multi

Description

Incorporated into the writing exercises in Daily Handwriting Practice, Traditional Manuscript, are many other basic areas of learning important to developing minds. For example, as students learn to clearly write, "The gray ant is in third place," they are reinforcing their understanding of colors and ordinal numbers. Students write letters, words, and sentences about a variety of content area topics appropriate for the primary classroom. Monday through Thursday, the weekly subjects for writing exercises range from nutrition to our solar system, pets to vehicles. On Friday, a full-page exercise draws the topic to a close by reviewing what was learned earlier that week. This book is a useful and effective teaching tool because: Each letter is introduced and practiced before students are asked to use it. Practice includes the following important, vocabulary words: color words, number words, cardinal and ordinal, verbs, animal names, days of the week and months, sports, position words, family members. Curriculum topics addressed include:
nutrition , the solar system, the layers of the earth, recycling, fractions, the continents, geometric, shapes, money, energy. Skills reinforced that help keep handwriting legible include: correct letter formation, letter placement, spacing between letters, and spacing between words. When students complete this book, they will take away a self-made learning tool, because the final four weeks of practice assemble into an Alphabet Book about vehicles. Engaging line art illustrations accompany every exercise. All 112 pages are reproducible for classroom use and perforated for easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.