Zoro Homepage

Daily Phonics Book, Teacher Edition, Grade 2

  • Mfr # 2788

  • Zoro # G7561078


product price: $27.99
/ea

Key Features

Recommended Age
7-8 Years
Recommended Grade
Grade 2
Material
Paper
Includes
1 book
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2788
Zoro #
G7561078
UPC #
-
Country of Origin
United States

Details

Recommended Age
7-8 Years
Recommended Grade
Grade 2
Material
Paper
Includes
1 book
Color
Multi

Description

Provide explicit, systematic phonics instruction and practice in just 15 to 20 minutes a day! Daily Phonics, Grade 2 helps students in second grade—including students learning English—develop the phonics skills necessary to become proficient, on-grade-level readers.
The 32 weekly units in grade 2 cover:
Alphabet Review
Initial and Final Consonants: b, f, m, s, k, p
Initial and Final Consonants: d, n, r, g, t, l
Short Vowel Sounds: a, i
Short Vowel Sounds: e, o, u
CVC Words
Long Vowel Sounds
CVCe Pattern
Syllabication
Long Vowel Sounds of y
Initial Consonant Blends: st, sk, sw, sp
Initial Consonant Blends: fl, gl, sl, pl, cr, fr, tr, gr
Final Consonant Blends: lt, st, nt, mp, nd, ft, ld, nk
Initial and Final Consonant Digraphs: sh, ch, wh, th
Consonant Digraphs: ph, gh, ck, ng
R-Controlled Vowels: ar, or, ur, er, ir
The Sounds of c, g
Long a Vowel Digraphs: ai, ay
Long e Vowel Digraphs: ee, ea
Long i Spellings: ie, igh
Long o Vowel Digraphs: oa, oe, ow
Long u Vowel Digraphs: ue, ew
Long Vowel Digraphs Review: ai, ay, ee, ea, ie, igh, oa, ow, ew, ue
Diphthongs: ou, ow
Diphthongs: oi, oy
The Sounds of oo
Silent Letters: k, w, l, b
Plural Forms: s, es, ies
Irregular Plurals
Verb Endings: Inflectional: -ing, -ed
Prefixes: dis-, re-, un-
Suffixes: -ful, -less, -ly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.