Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daily Summer Activities, Moving from 2nd Grade to 3rd Grade

  • Mfr # 1073

  • Zoro # G300936624


product price: $14.19
/ea

Key Features

Recommended Age
7-8 years
Recommended Grade
Grade 2-3
Material
Paper
Includes
1 Book
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1073
Zoro #
G300936624
UPC #
-
Country of Origin
United States

Details

Recommended Age
7-8 years
Recommended Grade
Grade 2-3
Material
Paper
Includes
1 Book
Color
Multi

Description

Even during the carefree months of summer, children can be preparing for the next grade with Daily Summer Activities. It's packed with engaging activities that will build learners' confidence for the next grade level by practicing essential skills. Activities offer practice of essential skills across subject areas, including reading, math, writing, spelling, and geography.
With just one or two activities per day over a 10-week period, Daily Summer Activities helps to keep skills sharp without getting in the way of vacation time. The revised Daily Summer Activities reflects grade-level expectations and includes open-ended questions to develop your child's critical thinking skills. Fun reward stickers are also included with each book.
10 weeks of instruction cover the following skills:
Language Arts practice:
• a fiction and a nonfiction story with comprehension questions each week
• sentences to correct for capitalization punctuation, and grammar
• 8 to 10 spelling words to learn each week
• manuscript handwriting practice
• creative writing activities
Mathematics practice:
• addition and subtraction facts
• word problems
• two and three-digit addition and subtraction with and without borrowing and carrying
• multiplication facts to 25
• practice cards for addition and subtraction facts from 10 to 18
Language skills such as:
• alphabetical order
• contractions
• nouns and verbs
• synonyms and antonyms
• vowel sounds
• parts of sentences
Beginning geography:
• map symbols
• reading simple maps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.