Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daily Word Problems Math, Grade 2

  • Mfr # EMC3092

  • Zoro # G4112294


product price: $22.29
/ea

Key Features

Recommended Age
7-8 Years
Recommended Grade
Grade 2
Material
Paper
Includes
1 Book
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC3092
Zoro #
G4112294
UPC #
-
Country of Origin
United States

Details

Recommended Age
7-8 Years
Recommended Grade
Grade 2
Material
Paper
Includes
1 Book
Color
Multi

Description

Completely revised in 2019 to reflect grade-level standards, Daily Word Problems is the perfect resource to improve students' problem-solving skills. The all-NEW word problems are written to support current math standards and expectations and provide consistent spiral review of math concepts. Students' problem-solving skills improve as they participate in meaningful, real-life math practice. The 36 weeks of activities provide practice of grade-level math concepts such as addition, multiplication, fractions, logic, algebra, and more.
Each week focuses on a theme and provides a daily word problem within the context of a real-life situation.
• Monday–Thursday's activities provide a one- or two-step word problem.
• Friday's format is more extensive and requires multiple steps. The multi-step problems require students to incorporate higher-order thinking skills by applying their understanding within a different context.
• Reproducible pages provide plenty of room for students to solve using the strategy of their choice.
What's new in the revised edition of Daily Word Problems?
• All-new word problems to support current standards
• New weekly themes that present problems in the context of real life
• Day-by-day skills list to help teachers identify skills practiced
Grade 2 math skill practice includes:
• addition and subtraction facts
• 2- and 3-digit addition and subtraction
• skip counting within 1,000
• 2- and 3-digit addition and subtraction with regrouping
• place value
• graphs, charts, and maps
• reading and writing numbers and number words
• fractions
• time
• money
• measurement
Includes scope and sequence chart and an answer key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.