Liquid In Glass Thermometer, 0 to 220F, Scale Divisions: 2 Degrees F

  • Mfr # BM2020PBLS

  • Zoro # G4685852


product price: $10.79
/ea

Key Features

Scale Divisions
2 Degrees F
Special Features
Closed Case
Temp. Range
0 to 220 Degrees F
Length
152 mm
Immersion Depth
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2020PBLS
Zoro #
G4685852
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
152 mm
Immersion Depth
150 mm
Overall Length
152 mm

Details

Item
Liquid In Glass Thermometer
Scale Divisions
2 Degrees F
Special Features
Closed Case
Temp. Range
0 to 220 Degrees F
Thermometer Type
Pocket Glass Thermometer
Scale
Fahrenheit
Construction
FEP-Coated Glass
Calibration Type
NIST-Traceable
Minimum Temperature F
0 Degrees F
Includes NIST-Traceable Certificate
Yes
Fluid Material
Biodegradable Organic Liquid and Dye
Temperature Range
0 Degrees to 220 Degrees F
Fluid
Blue Biodegradable Organic Liquid
Graduations
2 Degrees F
Includes Sheath
Yes
Thermometer Color
White
Fluid Color
Blue
Immersion Type
Full Immersion
Maximum Temperature F
220 Degrees F
Scale Type
Liquid-in-Glass
Food Safe
No
Maximum Temperature °F
220 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
220 Degrees F

Description

Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F, Blue, 2 Degrees F Graduations, Liquid-in-Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.