Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -20 to 150C

  • Mfr # ACC1503BLSSC

  • Zoro # G4661142


product price: $12.49
/ea

Key Features

Fill
Blue Spirit
Accuracy
+/-2.0 Degrees C
Scale Divisions
2 Degrees F
Includes
Statement of Accuracy
Temp. Range
-20 Degrees to 150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC1503BLSSC
Zoro #
G4661142
UPC #
-
Country of Origin
Germany

Dimensions

Length
305 mm
Immersion Depth
76 mm
Overall Length
305 mm

Details

Item
Liquid In Glass Thermometer
Fill
Blue Spirit
Accuracy
+/-2.0 Degrees C
Scale Divisions
2 Degrees F
Includes
Statement of Accuracy
Temp. Range
-20 Degrees to 150 Degrees C
Thermometer Type
General Purpose
Scale
Celsius
Includes NIST-Traceable Certificate
Yes
Immersion Type
Partial Immersion
Maximum Temperature C
150 Degrees C
Temperature Range
-20 Degrees to 150 Degrees C
Thermometer Color
White
Minimum Temperature C
-20 Degrees C
Fluid
Blue Biodegradable Organic Liquid
Fluid Color
Blue
Scale Type
Liquid-in-Glass
Includes Sheath
No
Calibration Type
NIST-Traceable
Fluid Material
Biodegradable Organic Liquid and Dye
Food Safe
No
Graduations
1 Degrees C
Construction
FEP-Coated Glass
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
150 Degrees C
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-20 Degrees C

Description

Liquid In Glass Thermometer, -20 Degrees to 150 Degrees C, Blue, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.