Zoro Homepage

Liquid In Glass Thermometer, 20 to 500F

  • Mfr # ACC5003BLSSC

  • Zoro # G4676585


product price: $14.15
/ea

Key Features

Scale Divisions
2 Degrees F
Temp. Range
20 Degrees to 500 Degrees F
Length
405 mm
Immersion Depth
76 mm
Temperature Range
20 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC5003BLSSC
Zoro #
G4676585
UPC #
-
Country of Origin
Germany

Dimensions

Length
405 mm
Immersion Depth
76 mm
Overall Length
405 mm

Details

Item
Liquid In Glass Thermometer
Scale Divisions
2 Degrees F
Temp. Range
20 Degrees to 500 Degrees F
Temperature Range
20 Degrees to 500 Degrees F
Scale
Fahrenheit
Scale Type
Liquid-in-Glass
Immersion Type
Partial Immersion
Minimum Temperature F
20 Degrees F
Calibration Type
NIST-Traceable
Construction
Glass
Thermometer Color
White
Fluid Material
Biodegradable Organic Liquid and Dye
Includes Sheath
No
Includes NIST-Traceable Certificate
Yes
Food Safe
No
Thermometer Type
General Purpose
Maximum Temperature F
500 Degrees F
Fluid Color
Blue
Fluid
Blue Biodegradable Organic Liquid
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
20 Degrees F
Minimum Temperature °F
20 Degrees F
Maximum Temperature °F
500 Degrees F

Description

Liquid In Glass Thermometer, 20 Degrees to 500 Degrees F, Blue, Liquid-in-Glass

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.