Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face

  • Mfr # BM2012ABLS

  • Zoro # G4681643


product price: $10.65
/ea

Key Features

Scale Divisions
2 Degrees F
Special Features
Opened Face
Temp. Range
-30 Degrees to 120 Degrees F
Length
152 mm
Immersion Depth
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2012ABLS
Zoro #
G4681643
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
152 mm
Immersion Depth
150 mm
Overall Length
152 mm

Details

Item
Liquid In Glass Thermometer
Scale Divisions
2 Degrees F
Special Features
Opened Face
Temp. Range
-30 Degrees to 120 Degrees F
Food Safe
No
Scale
Fahrenheit
Minimum Temperature F
-30 Degrees F
Maximum Temperature F
120 Degrees F
Fluid
Blue Biodegradable Organic Liquid
Fluid Color
Blue
Graduations
2 Degrees F
Includes NIST-Traceable Certificate
Yes
Fluid Material
Biodegradable Organic Liquid and Dye
Temperature Range
-30 Degrees to 120 Degrees F
Thermometer Type
Pocket Glass Thermometer
Scale Type
Liquid-in-Glass
Thermometer Color
White
Immersion Type
Full Immersion
Construction
FEP-Coated Glass
Includes Sheath
Yes
Calibration Type
NIST-Traceable
Minimum Temperature °F
-30 Degrees F
Maximum Temperature °F
120 Degrees F
Maximum Temperature °F
120 Degrees F
Minimum Temperature °F
-30 Degrees F

Description

Liquid In Glass Thermometer, Full Immersion, -30 Degrees to 120 Degrees F, Fahrenheit, Immersion Depth 150 mm, Blue Biodegradable Organic Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees F, Overall Length 152 mm, Pocket Glass Thermometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.