Zoro Homepage

Liquid In Glass Thermometer, -35 to 50C

  • Mfr # B50CW3BLSSC

  • Zoro # G4660284


product price: $12.49
/ea

Key Features

Fill
Biodegradable Liquid and Dye
Scale Divisions
2 Degrees F
Includes
Statement of Accuracy
Special Features
Non Toxic Biodegradable
Temp. Range
-35 Degrees to 50 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50CW3BLSSC
Zoro #
G4660284
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
305 mm
Immersion Depth
76 mm
Overall Length
305 mm

Description

Liquid In Glass Thermometer, -35 Degrees to 50 Degrees C, Blue, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.