Battery 272201 Energizer MTL Inspection Light

  • Mfr # 272201

  • Zoro # G504145419


product price:  $37.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
272201
Zoro #
G504145419
UPC #
39800136060
Country of Origin
United States

Description

Energizer Metal Performance Inspection Light delivers on durability and dependability with the right level of brightness and beam for a variety of tasks. Its brightness is perfect for inspecting things up close but also illuminating a broader area for viewing. The ergonomic body and the rear push button make this light very easy to hold and use. With the clip, this light can be easily clipped anywhere so you can make sure it is safe and with you at all times. The durable aircraft-grade aluminum construction brings all the dependability you need whereas you're working on a DIY project or preparing for an emergency situation. This versatile light is perfect for many different uses to fit your busy life.

Specifications
  • Color: Black
  • Bulb type: LED
  • Lumens: 100 lumens
  • Battery type: Alkaline
  • Country of Origin: United States of America
  • Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.