Zoro Homepage

BATT ELEC WATCH

  • Mfr # 371BPZ

  • Zoro # G916527377


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55 volt
Diameter
9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371BPZ
Zoro #
G916527377
UPC #
39800109620
Country of Origin
United States

Dimensions

Diameter
9.5mm

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55 volt

Description

BATT ELEC WATCH 371BPZ Specifications: Suitable for: 280-31 370/371 371BP D370/371 SB-AN SR69 SR920W TR920SW Replaces 370, SR920SW/W, TR920SW. 9.5mm diameter x 2.1mm height. 34 MAH to 1.3 volt. 1.55 volt, carded.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.