Double Duty Flashlight, 280 mAh NiMH Battery, Rechargeable, PR4 Krypton Lamp, Green/White

  • Mfr # RCL1FN2WR

  • Zoro # G822778252


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCL1FN2WR
Zoro #
G822778252
UPC #
039800132291
Country of Origin
United States

Description

LIGHT CMPT RECHARGEABLE WTHRDY Specifications: Dimensions: 7.406 in H x 71.4 in W Eveready Double Duty Flashlight, 2.3 V, 0.27 A, Lamp Type: PR4 Krypton, Battery Type: NiMH, Rechargeable, Battery Capacity: 280 mAh, Number of Batteries: 2, Lumens: 5.9 Lumens, Lamp Life: 10 hr, Battery Life: 1 hr, Green/White, Dimensions: 7.406 in H x 71.4 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.