Zoro Homepage

Energizer General Purpose Battery - Proprietary - 9V DC

  • Mfr # 1222SW

  • Zoro # G305349788


product price: $1.89
/ea
Sold in multiples of 18 for $34.02

Key Features

Standard Battery Pack Size
1
Voltage - Batteries
9V DC
Application
Multipurpose
Battery Size
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222SW
Zoro #
G305349788
UPC #
39800059390
Country of Origin
China

Dimensions

Battery Size
9V

Details

Item
Battery
Standard Battery Pack Size
1
Voltage - Batteries
9V DC
Application
Multipurpose

Description

EVEREADY® Super Heavy Duty is the affordable Carbon Zinc solution that provides power for you and your family’s basic power needs. EVEREADY® Super Heavy Duty® brand offers a complete line of AA, AAA, C, D, 9v and 6v lantern batteries and are an economical choice for clocks, flashlights, radios and other devices that are low drain. Since 1896 EVEREADY® batteries have been providing dependable portable power. For every family, everywhere, every day. EVEREADY® for Life.


  • • Leak Resistance Guaranteed *based on IEC standard service tests (AA, AAA, C, D only)
  • • Ready to Use for up to 3 Years *when not in use (AA, AAA, C, D, 9V)
  • • Zero Added Mercury and Cadmium (AA, AAA, C, 9V)
  • • Quality Seal for Trusted Power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.