
Industrial General Purpose LED Flashlight, 2 D Sold Separately, Red
Mfr # EVEL25IN
Zoro # G715661456
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Body Color
Red
Lumens
25
Power Source
2 D (Sold Separately)
Run Time
120 h
Flashlight Grade
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVEL25IN
Zoro #
G715661456
UPC #
39800127921
Country of Origin
China
Details
Body Color
Red
Lumens
25
Power Source
2 D (Sold Separately)
Run Time
120 h
Flashlight Grade
Industrial
Batteries Included
No
Bulb Technology
LED
Item
Standard LED Flashlights
Light Output
25 lm
Description
Keep the emergency-supply closet stocked with this general-purpose LED flashlight. Provides a bright beam with an extra-long run time. Ribbed design is easy to hold, prevents slipping. Conveniently located power button makes it easy to turn on and off in emergency conditions.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.