Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max AA Batteries, Double A Alkaline Batteries, 8PK

  • Mfr # E91MP-8

  • Zoro # G116324486


product price: $29.59
/pk 8, $3.70/ea

Key Features

Standard Battery Pack Size
8
Voltage - Batteries
1.5 V DC
Battery Chemistry
Alkaline
Battery Size
AA
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E91MP-8
Zoro #
G116324486
UPC #
39800107978
Country of Origin
United States

Dimensions

Battery Size
AA
Width
1.1 in
Depth
3.7 in
Height
4.3 in
Diameter
0.6 in

Details

Standard Battery Pack Size
8
Voltage - Batteries
1.5 V DC
Battery Chemistry
Alkaline
Item
Battery
Compatibility
Toys, CD Players, Flashlights
Color
Red

Description

Energizer MAX, 8 pack AA size alkaline batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.