
Zinc Manganese Dioxide (ZnMnO2) Battery, AAA 1.5V DC 4 PK
Mfr # 1212SW-4
Zoro # G105311282
product price: $2.25
/pk 4, $0.56/ea
Sold in multiples of 24 for $54.00
Key Features
Standard Battery Pack Size
4
Battery Chemistry
Zinc Manganese Dioxide (ZnMnO2)
Voltage - Batteries
1.5V DC
Battery Size
AAA
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1212SW-4
Zoro #
G105311282
UPC #
39800040015
Country of Origin
China
Dimensions
Battery Size
AAA
Details
Item
Battery
Standard Battery Pack Size
4
Battery Chemistry
Zinc Manganese Dioxide (ZnMnO2)
Voltage - Batteries
1.5V DC
Application
Multipurpose
Compatibility
Clocks, Radios, Flashlights
Description
EVEREADY® Super Heavy Duty is the affordable Carbon Zinc solution that provides power for you and your family’s basic power needs. EVEREADY® Super Heavy Duty® brand offers a complete line of AA, AAA, C, D, 9v and 6v lantern batteries and are an economical choice for clocks, flashlights, radios and other devices that are low drain. Since 1896 EVEREADY® batteries have been providing dependable portable power. For every family, everywhere, every day. EVEREADY® for Life.
- • Leak Resistance Guaranteed *based on IEC standard service tests (AA, AAA, C, D only)
- • Ready to Use for up to 3 Years *when not in use (AA, AAA, C, D, 9V)
- • Zero Added Mercury and Cadmium (AA, AAA, C, 9V)
- • Quality Seal for Trusted Power
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.